Beli felt fabric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUN FELT Felt Craft Jumbo Roll 40cm (Kain Flanel)
    Mulai

    Rp129.900

    SUN FELT Felt Craft Jumbo Roll 40cm (Kain Flanel)
    Deskripsi:
    A handicraft felt that has been popular for a long time with the bear's "Bonchan" mark. 60% wool, 40% rayon felt is ideal for handicrafts, and the wide variety of 69 colors makes it even more fun to choose.
    atribut:
    • Color No.: 790
    • Dimensions (cm): 40x40
    • Material: 60% wool, 40% rayon
    • Thickness (mm): 1
  2. Minimo by Minitor Felt Sticks
    Mulai

    Rp999.900

    Minimo by Minitor Felt Sticks
    Deskripsi:
    -A molded felt stick made by densely compressing high quality and fine wool.-Excellent retention of the polishing agent enables effective polishing.
  3. Non Brand Felt Sheets (Bantalan Felt)
    Mulai

    Rp86.900

    Non Brand Felt Sheets (Bantalan Felt)
    Deskripsi:
    F1 graded felt is the most durable and dense industrial felt available. It absorbs and retains low-viscosity oils and is suitable for applications exposed to continual abrasion, friction, impact, or pressure. Typical uses include door bumpers, washers, wicks, and polishing blocks.
  4. Minimo by Minitor Felt Sheets (Bantalan Felt)
    Mulai

    Rp1.799.900

    Minimo by Minitor Felt Sheets (Bantalan Felt)
    Deskripsi:
    -A polishing sheet which compressed fine wool at high density.
    atribut:
    • Type: Standard
  5. WAKI Sound-Absorbing Coarse Wool Felt (Peredam Suara)
    Mulai

    Rp189.900

    WAKI Sound-Absorbing Coarse Wool Felt (Peredam Suara)
    Deskripsi:
    Reduces noise and noise generation! Thick, cut with scissors and cutterIdeal for improving audio quality and reducing noise. Ideal for heat insulating materials and cushioning materials.
    atribut:
    • Material: felt
    • AS ONE Part Number: 64-5072-26
    • Dimensions (mm): About 8tx400x450
  6. SHUR-LINE Touch Up Painter
    Mulai

    Rp239.900

    SHUR-LINE Touch Up Painter
    Deskripsi:
    These edgers allow users to apply paint or stain in clean lines to hard-to-reach areas of walls and trim. Edgers are designed to provide precision-clean coverage to baseboards, under crown molding, and around windows and door trim.
  7. SUN FELT Felt
    Mulai

    Rp98.900

    SUN FELT Felt
    atribut:
    • Material: 60% of hair, 40% of rayon
    • Thickness (mm): 1
    • Dimensions (cm): 20x20
  8. TRUSCO Spatter Felt
    56%
    Mulai

    Rp809.900

    TRUSCO Spatter Felt
    Deskripsi:
    -Spatter felt fabric is lightweight textile products.-Since there is no texture, it is difficult for slag to enter, and the attached slag is easy to remove.-The cut surface does not get frayed.-Hot rolling process keeps uniform thickness.-Safe with no asbestos/RCF.-For slag receiving work. (Becomes more effective by sprinkling water)
    atribut:
    • Width (m): 1
    • Material: 100% Flame Resistant Fiber
    • Purpose of Use: For slag receiving work. (Becomes more effective by sprinkling water)
  9. PFERD Felt Point FK ZYA0610/3 (Roda Poles Felt)
    Mulai

    Rp83.900

    PFERD Felt Point FK ZYA0610/3 (Roda Poles Felt)
    Deskripsi:
    295243 FKZYA0610/3 FELT POINT 6X10MM adalah geri nda poles yang sering digunakan untuk proses finishing yang bersifat hig h gloss. Felt tools dengan metal insert menghasilkan hasil poles yang baik pada material. Felt tools ini juga biasa digunakan de ngan pasta gerinda sebagai penghalus tambahan. Felt tools ini mem punyai ukuran diameter 6 mm dengan kecepatan maksimum sebesar 100000 Rpm . Felt tools ini biasa digunakan pada bengkel painting atau indus tri otomotif. Benefit The ZYA style (cylindrical) mounted felt points are mainly used peripherally. The ST-BO type with centre hole is suitable particularly for face-down polishing.
    atribut:
    • Item: Felt Point
    • Shank Diameter (mm): 3
    • Type: ZYA
    • Burr Shape: Cylindrical
    • Diameter (mm): 6
    • Application: Polishing
    • Dimensions (cm): 5x0.6x0.6
    • Maximum Speed (rpm): 100000
  10. Titi Oil Pastel
    Mulai

    Rp13.900

  11. Maped Wax Crayon in Cardboard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    Maped Wax Crayon in Cardboard
    Deskripsi:
    Maped Wax Crayon Isi 12 warna Wax crayon Maped dengan bentuk triangular (segitiga) sehingga nyaman saat digunakan dan tidak cepat lelah Variasi warna yang menarik dan cerah di atas kertas. Tangan tidak cepat kotor karena ada lapisan kertas yang melindungi wax crayon Maped. Terdapat nama-nama yang fancy sehingga dapat menarik perhatian anak-anak.
  12. Osaka Seisakusho Carbon Felt Pc400 (Kain Pelindung Las)
    Mulai

    Rp639.900

    Osaka Seisakusho Carbon Felt Pc400 (Kain Pelindung Las)
    Deskripsi:
    Carbon felt PC400 is a felt-like sheet made of 100% carbon fiber. Lightweight and excellent in workability. Since it is felt-shaped, it can be cut freely and does not fray. It is hard to tear because it has stronger tensile strength than conventional felt.Welding spark receiver simple protective sheet for light spatter
    atribut:
    • Material: Carbonized fiber
    • Color: Black
    • Width (mm): 1000
    • Thickness (mm): 2
    • Length (m): 1
    • Mass (kg): About 0.4
    • Number of Eyelets: None
  13. TRUSCO Non-Asbestos Gasket Sheet
    Mulai

    Rp11.900

    TRUSCO Non-Asbestos Gasket Sheet
    atribut:
    • Working Temperature Range: -100 to 150degrees
  14. YANASE felt sheet
    Mulai

    Rp309.900

    YANASE felt sheet
    Deskripsi:
    Mirror finish can be achieved by polishing with an abrasive (blue stick). You can use it in your favorite size and shape. Two types, hard and soft, are available.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thickness (mm): 2
  15. Non Brand General Purpose Plant Fiber Gasket Sheet
    Mulai

    Rp98.900

    Non Brand General Purpose Plant Fiber Gasket Sheet
    Deskripsi:
    These plant-fiber gasket sheets consist of treated vegetable fiber and offer good resistance to water, high temperatures, and pressures.
    atribut:
    • UNSPSC: 31181512
    • Backing Type: Plain
    • Binder Material: None
    • Color: Tan
    • Form: Sheet
    • Forms: Sheets
    • Gasket Material: Plant Fiber
    • Maximum Operating Temperature (°F): 250
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): 0 (Zero)
    • Overall Width (inch): 12
    • Reinforced: No
    • X-Ray Detectable: No
  16. Three Star Sendok Teh STG
    Mulai

    Rp7.900

    Three Star Sendok Teh STG
    atribut:
    • Material: Plastic
  17. SOFT99 Leather Wax Fine Cleaner & Conditioner (Perawatan Kulit)
    Mulai

    Rp619.900

    SOFT99 Leather Wax Fine Cleaner & Conditioner (Perawatan Kulit)
    Deskripsi:
    - Nama umum: Cairan perawatan bahan kulit kendaraan- Kegunaan: Menghilangkan, mencegah kotoran serta mengkilapkan jok kulit dan interior kulit dari kendaraan- Sifat larutan: Cairan asam lemah- Komposisi: Carnavaro, silicon oil, anti rust, lipidure, marine collagen- Peringatan Hati-hati:1. Jangan diminum, karena berbahaya bagi tubuh manusia.2. Gunakan sarung tangan , karena bisa berakibat buruk untuk kulit.3. Jauhkan penyimpanan dari jangkauan anak-anak.- Penanggulangan:1. Jika sampai tertelan, jangan dimuntahkan, segera bawa ke dokter.2. Jika masuk ke mata atau terkena kulit, segera bersihkan dengan air , jika ada kelainan segera periksakan ke dokter.3. Jika dalam pemakaian terasa mual, segera hentikan pemakaian, jika rasa mual masih berlanjut, segera periksakan ke dokter.- Penyimpanan, pembuangan: 1. Jangan disimpan di tempat yang terkena sinar matahari, tempat yang suhunya lebih dari 40C, dan letakkan berdiri.2. Buang kemasan setelah isinya benar-benar habis terpakai.- Keistimewaan:1. All in one system: cleaning à menambah kilap à mencegah kotor2. Membersihkan dan melindungi dari kotoran bahan kulit dari jok , setir mobil.3. Bisa juga dipakai pada kulit sintetis atau plastic.* (Jangan digunakan pada dashboard, plastic berwarna dof atau bening)* Bisa juga dipakai pada dompet kulit, card holder berbahan kulit dan produk berbahan kulit lainnya.- Cara Pemakaian :* Peringatan: Sebelum digunakan lalukan dulu pengetesan (pengecekan)* Jok kulit berbeda-beda untuk tiap merek kendaraan dan tahun pembuatannya, oleh karena itu pastikan untuk melakukan pengetesan pada bagian yang tidak mencolok, sebelum penggunaan.* Untuk kendaraan import, lakukan konfirmasi terlebih dulu dengan dealer, sebelum penggunaan.1. Kocok kemasan, kemudian teteskan sedikit pada kain flannel yang ada di dalam kemasan, lalu usapkan secara merata di permukaan kulit.2. Jangan biarkan ada tetesan, karena bisa menyebabkan noda.3. Jangan digunakan pada kulit dalam keadaan basah, keringkan terlebih dulu. Bersihkan debu dan kotoran terlebih dulu dengan sikat.4. Gunakan produk ini dengan jumlah yang sedikit saja. Jika berlebihan akan dapat menimbulkan noda dan bercak.5. Lakukan polishing dengan bagian kain flanel yang tidak terkena cairan. Finshing akan menghasilkan kilapan kulit alami.6. Setelah pemakaian, kadang kulit menjadi lengket, tapi setelah cukup kering akan hilang dengan sendirinya.7. Satu set kemasan bisa digunakan untuk perawatan 10 set jok (tergantung dari besar dan bentuk jok).- Hal-hal yang harus diperhatikan dalam pemakaian:1. Jangan dipakai tidak sesuai dengan kegunaannya.2. Ada jenis kulit yang bisa menyebabkan noda atau luntur, oleh karena itu lakukan pengetesan terlebih dulu di bagian yang tidak mencolok.3. Pemakaian pada bahan kulit yang sudah lawas tidak menghasilkan efek yang maksimal. Adakalanya akan menyebabkan bercak, degradasi warna, sehingga disarankan untuk tidak digunakan.4. Untuk mobil impor, konfirmasi telebih dulu dengan dealer kendaraan sebelum digunakan5. Jangan menggosok terlalu keras, dan memakai cairan berlebihan.6. Jangan digunakan pada ban, karet, kaca.7. Tidak bisa digunakan untuk menghilangkan kotoran dan bercak yang sudah menyatu pada bahan kulit.8. Tidak bisa menghilangkan kotoran pada jumlah tertentu.9. Jika kain flanel kotor, cuci dengan sabun dan jemur sampai kering (jangan menggunakan mesin cuci atau dryer).10. Setelah pemakaian, cuci tangan dengan sabun
    atribut:
    • Dimension (WxHxD): 486 x 216 x 252 mm
    • Control No.: L-50
    • Volume: 100 ml
  18. HP Printhead Replacement Kit 729
    Mulai

    Rp8.199.900

    HP Printhead Replacement Kit 729
    Deskripsi:
    Trial and error costs you time. To get the consistent quality you need, look to the Original HP printhead designed to provide crisp, clear, accurate lines and vivid color. Designed together with your HP DesignJet printer or MFP, HP 729 printheads are easy to replace. Original HP supplies and the printer interact to alert you when supplies need to be replaced.
    atribut:
    • Ink Type: Dye-based (cyan, magenta, yellow); pigment-based (matte black)
    • Ink Drop (pl): 6
    • Color: Matte black, cyan, magenta, yellow
    • Cartridges Capacity: Standard Capacity Cartridges
    • Cartridge Color: Cyan; Magenta; Matte Black; Yellow
    • Hardware Compatibility: HP DesignJet T730 Printer, HP DesignJet T830 Multifunction Printer
    • Non-Operating Humidity Range (%RH): 20 to 80
    • Operating Humidity Range (%RH): 20 to 80
    • Operating Temperature Range (°C): 5 to 40
    • Package Dimensions (WxDxH) (mm): 260.4x168.3x117.5
    • Print Head Swath (inch): 1.125
    • Print Technology: HP Thermal Inkjet
    • Print head nozzles: 9632
    • Product Type: Printheads
    • Storage Temperature Range (°C): -25 to 55
    • Supply Type: Printheads
    • Technology: Ink
Daftar Harga felt fabric Terbaru October 2026
SUN FELT Felt Craft Jumbo Roll 40cm (Kain Flanel)Rp129.900
Minimo by Minitor Felt SticksRp999.900
Non Brand Felt Sheets (Bantalan Felt)Rp86.900
Minimo by Minitor Felt Sheets (Bantalan Felt)Rp1.799.900
FUJICO Felt IndustrialRp1.599.900
WAKI Sound-Absorbing Coarse Wool Felt (Peredam Suara)Rp189.900
SHUR-LINE Touch Up PainterRp239.900
SUN FELT FeltRp98.900
TRUSCO Spatter FeltRp809.900
PFERD Felt Point FK ZYA0610/3 (Roda Poles Felt)Rp83.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)